Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ Cleanroom Mats
SDP

Catalog No. p-4707172 Shop All Texwipe Products
Click to view available options
Color:
Blue
White
Dimensions (L x W):
18 x 46 in.
24 x 36 in.

Features antimicrobial agent to prevent bacterial growth

  • Adhesive mats and frames for cleanrooms and critical areas
  • Polyethylene (mats) and polystyrene (frames) construction
  • Grabs and retains particulates from foot and wheelborne contaminants
  • Removable, adhesive-coated polyethylene sheet traps particles and prevents transfer
  • Numbered tabs to simplify inventory and replacement

Specifications

Color White
Length (English) 24 in.
Length (Metric) 60.96 cm
Type Cleanroom Mat
Width (English) 36 in.
Width (Metric) 91.44 cm
Dimensions (L x W) 24 x 36 in.
For Use With (Application) Contamination control
Material Polyethylene, Polystyrene
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.