Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ Hydrogen Peroxide Cleaning Solution
SDP

Catalog No. p-4833572
Click to view available options
Container Type:
Bottle
Spray bottle
Concentration:
7.5%
Volume (English):
16 oz.
1 gal.

Ready-to-Use solutions to maintain clean environment and reduce Volatile Organic Carbon (VOC) concerns

Hydrogen Peroxide cleaning solutions developed for use within cleaning rotation cycles, offer low toxicity profile, requiring no mixing or activation.

  • Does not leave residue
  • Can be used for disinfectant residue removal
  • Safe, not corrosive for most common surfaces
  • Completely biodegradable decomposing into water and oxygen
  • Not flammable
  • No Volatile Organic Carbon (VOC)

  • Available in two RTU concentrations 4% and 7.5%
  • Available in handy 473.1mL (16 oz.) spray bottle for small areas and 3.7L (1 gal.) bottles for large areas
  • Individually lot coded for ease of traceability and quality control
  • Labeled in three languages (English, Spanish, French)

Applications:

  • Cleaning small (tables, equipment) and large (floors, walls, ceilings) surfaces
  • Removing residues after disinfectant application

Specifications

Appearance Colorless
Concentration 7.5%
Container Type Spray bottle
Content And Storage Store in original container protected from direct sunlight in a dry, cool and well ventilated area, away from incompatible materials and food and drink, keep container tightly closed and sealed
For Use With (Application) Cleaning purpose in pharmaceuticals, biologics and biotechnology, medical device, compounding pharmacy, cosmetics, health care
Volume (English) 16 oz.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.