Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gloveworks Ivory Latex Disposable Gloves
GREENER_CHOICE

Catalog No. 17005072
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Gloveworks Industrial Ivory Latex Gloves deliver the right combination of strength, durability, comfort, and fit. At 4 mil, they’re thick enough to protect your hands while providing dexterity and tactile sensitivity. Micro-roughened for dependable grip. Powder free to prevent residue.

  • Gloveworks Industrial Ivory Latex Gloves are constructed from dependable 4-mil latex. They measure 9.5 in. from fingertip to cuff.
  • These gloves deliver just the right combination of strength, durability, comfort, and fit.
  • Latex is highly elastic, so its stretch factor is excellent. The way it conforms to your hand is unmatched in nitrile or vinyl gloves.
  • Latex offers better resistance to punctures than vinyl and protects against many common and specialty chemicals, especially water-soluble substances.
  • Popular in painting, agricultural, janitorial, food service, and other industrial applications.
  • Micro-roughened texture delivers dependable grip.
  • Powder free to prevent messy residue. Chlorinated for easy glove changes.
  • Available in sizes extra small, small, medium, large, and extra large, they are sold 100 gloves per box, 10 boxes per case.
  • Gloveworks delivers a comprehensive lineup of industrial- and exam-grade gloves in nitrile, vinyl, and latex.

Specifications

Certifications/Compliance 21 CFR 177.2600; California Proposition 65
Accelerator Free No
Applications Industrial
AQL 4
Color Ivory
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.13 mm
Latex Free No
Material Latex
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Product Type Latex Disposable Gloves
Size Medium
Thickness (English) 4 to 5 mil
Thickness (Metric) 0.10 to 0.13 mm
Length (English) 9.5 in.
Length (Metric) 243 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.