Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Gloveworks Ivory Latex Disposable Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- Gloveworks Industrial Ivory Latex Gloves are constructed from dependable 4-mil latex. They measure 9.5 in. from fingertip to cuff.
- These gloves deliver just the right combination of strength, durability, comfort, and fit.
- Latex is highly elastic, so its stretch factor is excellent. The way it conforms to your hand is unmatched in nitrile or vinyl gloves.
- Latex offers better resistance to punctures than vinyl and protects against many common and specialty chemicals, especially water-soluble substances.
- Popular in painting, agricultural, janitorial, food service, and other industrial applications.
- Micro-roughened texture delivers dependable grip.
- Powder free to prevent messy residue. Chlorinated for easy glove changes.
- Available in sizes extra small, small, medium, large, and extra large, they are sold 100 gloves per box, 10 boxes per case.
- Gloveworks delivers a comprehensive lineup of industrial- and exam-grade gloves in nitrile, vinyl, and latex.
Specifications
Specifications
Certifications/Compliance | 21 CFR 177.2600; California Proposition 65 |
Accelerator Free | No |
Applications | Industrial |
AQL | 4 |
Color | Ivory |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 5 mil |
Finger Thickness (Metric) | 0.13 mm |
Latex Free | No |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction