Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ Jacketed Round Bottom Flask



Click to view available options
Capacity (Metric):
500 mL
1 L
Standard Taper Joint:
Center: 24/40; Side: 24/40
Center: 29/42; Side: 24/40
Description
- Round bottom flask with standard taper outer joints on the center and vertical side necks
- Heavy wall design
- Entire flask body is jacketed and has two hose connections for circulation of heating or cooling liquid.
Specifications
Specifications
Color | Clear |
Capacity (Metric) | 1 L |
Material | Borosilicate Glass (3.3) |
For Use With (Application) | Organic Synthesis |
Standard Taper Joint | Center: 24/40; Side: 24/40 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction