Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BlueMed JAZZ Shoe Covers
Click to view available options
Size:
Universal
X-Large
Packaging Type:
Bags
Dispenser Boxes
Packaging Quantity:
240 units/case
300 units/case
Description
- Avanced Anti-Skid Properties
- Strong fabric for added protection
- Available in Universal and XL Sizes
Specifications
Specifications
| Size | Universal |
| Material | Polypropylene, Polyethylene |
| Latex Free | Yes |
| Color | Navy |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Elastic Ankle |
| Sole Type | Anti-skid |
| Seam Type | Ultrasonically welded |
| For Use With (Application) | PPE |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction