Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Surface Treated Tissue Culture Dishes
Shop All Fisherbrand Products
Click to view available options
Diameter (Metric):
35 mm
60 mm
70 mm
90 mm
100 mm
150 mm
Culture Area:
143 sq. cm
21.2 sq. cm
36.3 cm2
55 sq. cm
60.8 sq. cm
8.5 sq. cm
Description
- Flat bottom uniform wall thickness to ensure distortion free bottom
- Smooth, free surface
- Less striation to maximize usable area for growth
- Rim on upper side of lid mates with dish brim for easy, secure stack
- Lids with chimbs to shape vents
- Sterilized by gamma irradiation
- Non-pyrogenic
Warranty and Services
Three years
Specifications
Specifications
| Certifications/Compliance | CE |
| Closure Included | Closure Included |
| Closure Material | Polystyrene |
| Description | Cell and tissue culture dishes |
| Bottom Shape | Flat |
| Culture Area | 55 sq. cm |
| Material | Polystyrene |
| Shape | Round |
| Sterility | Sterile |
| Surface Treatment | Standard |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction