Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kurin Jet (Blood Culture Collection Device)
SDP

Catalog No. 23232022
Click to view available options
Includes:
IV 6 in. Ext Set, BD BC Bottle
IV 6 in. Ext Set,BM BC Bottle
IV 6 in. Ext Set,TF BC Bottle
IV Connect, BD BC Bottle
IV Connect, BM BC Bottle
IV Connect, TF BC Bottle
Kurin Jet S-PIV4
Kurin Jet S-PIV4, 6 in. Ext
PB Needle 21G, BD BC Bottle
PB Needle 21G, BM BC Bottle
PB Needle 21G, TF BC Bottle
PB Needle 23G, BD BC Bottle
PB Needle 23G, BM BC Bottle
PB Needle 23G, TF BC Bottle
This item is not returnable. View return policy
This item is not returnable. View return policy

Jet is a blood culture (BC) collection device which significantly lowers BC contamination rates. Jet automatically sidelines the initial 0.15 mL of blood, which may contain contaminants from the patient’s own skin, ensuring that the best possible blood specimen reaches the collection bottles.

  • Lowers blood culture contamination rate
  • Helps achieve <1% contamination rate
  • Minimal blood volume waste
  • Closed System - All-In-One Device
  • Fits BD, bioMerieux & ThermoFisher Blood Culture Bottles

Specifications

Content And Storage IV Connection, CT Rated 6 in. Extension Set, Kurin Jet, Vacutainer Shield to fit Thermo BC Bottles
Type Blood Culture Collection
Quantity 200 per Cs.
Includes PB Needle 23G, TF BC Bottle
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.