Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Jewett™ High-Performance Blood Bank Refrigerators

Catalog No. p-4530447
Click to view available options
Plug Type:
NEMA 5-15 P
Holds:
Bags (64)
Voltage:
115 V
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Protect blood products with Thermo Scientific™ Jewett™ High-Performance Blood Bank Refrigerators, which feature fast pull-down, rapid temp recovery and uniformity.

Experience years of reliable performance while protecting refrigerated blood and blood products with Thermo Scientific™ Jewett Blood Bank Refrigerators. Featuring fast pull-down, rapid temperature recovery and superior uniformity, Jewett high-performance blood bank refrigerators are designed to meet the strict requirements established by the American Association of Blood Banks (AABB), the American National Red Cross (ANRC), the Food and Drug Administration (FDA) and other international agencies. Includes free standing temperature chart recorder.

  • Holds 64 bags
  • Operating temperature 2° to 4°C (factory preset at 4°C)
  • Superior +4°C temperature uniformity
  • Rapid recovery of setpoint temperature
  • Microprocessor control
  • High-density CFC-free, blown-in insulation
  • Powerful, industrial-grade compressors
  • 1in. insulated access port
  • Positive, forced-air circulation
  • Includes freestanding circular chart temperature recorder
  • Spring-loaded, self-closing doors with 90 degree stay-open feature
  • Lockable doors for added sample security
  • Hospital-grade plug
  • Standard safety glass, double-pane doors (solid undercounter door)
  • Adjustable stainless-steel drawers
TRUSTED_SUSTAINABILITY

Specifications

Type Blood Bank Refrigerator
Capacity (English) 4.69 cu. ft.
Capacity (Metric) 133 L
Temperature Range 1°C to 8°C
Refrigerant CFC-free
Door Style Solid
No. of Doors 1
Drawers Stainless Steel (Drawer)
No. of Drawers 2
Cabinet Material Painted Steel
Exterior Finish Painted
Insulation CFC-free
Certifications/Compliance CE, cUL, UL
Style Undercounter
Display LED
Condenser Type Defrost
Control Type Microprocessor
Ports 1 in. (2.5cm) access
Defrost Automatic
Regulatory Approvals Thermo Fisher Scientific is committed to meeting all compliance obligations under the California Cooling Act. Certain products are still transitioning into using acceptable appliance foams and/or refrigerants. This product is currently not available for sale into the state of California.
Monitoring Options Alarm
Compressor Industrial-grade
Dimensions (D x W x H) Interior 20.5 x 20 x 20 in. (52 x 50.8 x 50.8 cm)
Dimensions (L x W x H) Exterior 26 x 24 x 33.4 in. (66 x 61 x 85 cm)
Depth (English) Interior 20.5 in.
Depth (Metric) Interior 52 cm
Height (English) Exterior 33.4 in.
Height (English) Interior 20 in.
Height (Metric) Exterior 85 cm
Height (Metric) Interior 50.8 cm
Length (English) Exterior 26 in.
Length (Metric) Exterior 66 cm
Width (English) Exterior 24 in.
Width (English) Interior 20 in.
Width (Metric) Exterior 61 cm
Width (Metric) Interior 50.8 cm
Plug Type NEMA 5-15 P
Voltage 115 V
Frequency 60 Hz
Shipping Weight (English) 220 lb.
Holds Bags (64)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.