Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ 2, 4-hour Fire-rated Outdoor Safety Locker

Catalog No. 18666600 Shop All Justrite Safety Group Products
Change view
Click to view available options
Load Bearing Capacity:
12 x 55 gal. (208 L)
16 x 55 gal. (208 L)
2 x 55 gal. (208 L)
4 x 55 gal. (208 L)
6 x 55 gal. (208 L)
9 x 55 gal. (208 L)
Explosion Relief Panel:
No
Yes
Door Style:
Fire-rated (1.5 hr.)
Fire-rated (3 hr.)
Product Type:
2-Hour Fire-Rated Construction
4-Hour Fire-Rated Construction
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity Explosion Relief Panel Door Style Product Type
18-666-600 2 x 55 gal. (208 L) No Fire-rated (1.5 hr.) 2-Hour Fire-Rated Construction
18-666-601 2 x 55 gal. (208 L) Yes Fire-rated (1.5 hr.) 2-Hour Fire-Rated Construction
18-666-602 4 x 55 gal. (208 L) No Fire-rated (1.5 hr.) 2-Hour Fire-Rated Construction
18-666-603 4 x 55 gal. (208 L) Yes Fire-rated (1.5 hr.) 2-Hour Fire-Rated Construction
18-666-604 6 x 55 gal. (208 L) No Fire-rated (1.5 hr.) 2-Hour Fire-Rated Construction
18-666-605 6 x 55 gal. (208 L) Yes Fire-rated (1.5 hr.) 2-Hour Fire-Rated Construction
18-666-606 9 x 55 gal. (208 L) No Fire-rated (1.5 hr.) 2-Hour Fire-Rated Construction
18-666-607 9 x 55 gal. (208 L) Yes Fire-rated (1.5 hr.) 2-Hour Fire-Rated Construction
18-666-608 12 x 55 gal. (208 L) No Fire-rated (1.5 hr.) 2-Hour Fire-Rated Construction
18-666-609 12 x 55 gal. (208 L) Yes Fire-rated (1.5 hr.) 2-Hour Fire-Rated Construction
18-666-610 16 x 55 gal. (208 L) No Fire-rated (1.5 hr.) 2-Hour Fire-Rated Construction
18-666-611 16 x 55 gal. (208 L) Yes Fire-rated (1.5 hr.) 2-Hour Fire-Rated Construction
18-666-612 2 x 55 gal. (208 L) No Fire-rated (3 hr.) 4-Hour Fire-Rated Construction
18-666-613 2 x 55 gal. (208 L) Yes Fire-rated (3 hr.) 4-Hour Fire-Rated Construction
18-666-614 4 x 55 gal. (208 L) No Fire-rated (3 hr.) 4-Hour Fire-Rated Construction
18-666-616 6 x 55 gal. (208 L) No Fire-rated (3 hr.) 4-Hour Fire-Rated Construction
18-666-617 6 x 55 gal. (208 L) Yes Fire-rated (3 hr.) 4-Hour Fire-Rated Construction
18-666-618 9 x 55 gal. (208 L) No Fire-rated (3 hr.) 4-Hour Fire-Rated Construction
18-666-619 9 x 55 gal. (208 L) Yes Fire-rated (3 hr.) 4-Hour Fire-Rated Construction
18-666-620 12 x 55 gal. (208 L) No Fire-rated (3 hr.) 4-Hour Fire-Rated Construction
18-666-621 12 x 55 gal. (208 L) Yes Fire-rated (3 hr.) 4-Hour Fire-Rated Construction
18-666-622 16 x 55 gal. (208 L) No Fire-rated (3 hr.) 4-Hour Fire-Rated Construction
18-666-623 16 x 55 gal. (208 L) Yes Fire-rated (3 hr.) 4-Hour Fire-Rated Construction
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
Catalog No. 18-666-600 Supplier Justrite™ Supplier No. 912020

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Choose the Justrite 2, 4-hour Fire-rated Outdoor Safety Locker for safe and secure storage of flammables and combustibles.

  • 2 hour, 4 hour fire-rated construction are backed by 15-year structural warranty
  • Gravity air flow vents are UL Listed fire dampers with fusible links
  • Secondary containment is leakproof all welded sump
  • Removable, galvanized steel grate flooring
  • 1.07m (42 in.) wide door with UL listed, keyed lockset for security
  • Door closer ensures doors close automatically
  • NFPA 704 diamond decal provides Right to Know information
  • Multiple static grounding connections
  • Anchoring plates for maximum hold down protection
  • Chemical and UV resistant coating, inside and out
  • Forklift channels for easy relocation

2-hour fire rated model:

  • 90-minute fire-rated door is third party tested and labeled

4-hour fire rated model:

  • 3-hour fire-rated door is third party tested and labeled
  • Provides proximity advantage over non-combustible and 2-hour locker models

Explosion relief panels model:

  • Designed to release at 20psf
  • Required for safe storage of Class 1A or the dispensing of Class 1A and 1B flammable liquids (as defined by NFPA)

Specifications

Load Bearing Capacity 2 x 55 gal. (208 L)
Product Type 2-Hour Fire-Rated Construction
Depth (Metric) Exterior 106.7 cm
No. of Doors 1
Width (Metric) Exterior 180.3 cm
Dimensions (D x W x H) Interior 74.9 x 135.9 x 137.2 cm (29.5 x 53.5 x 54 in.)
Height (Metric) Exterior 190.5 cm
Explosion Relief Panel No
Color Bone
Description Fire-rated outdoor safety locker; Heavy gauge steel
Depth (English) Exterior 42 in.
Material Steel
Certifications/Compliance FM approved, EPA, NFPA 30, NFPA 1 compliant
Height (English) Exterior 75 in.
Width (English) Exterior 71 in.
Door Style Fire-rated (1.5 hr.)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.