Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Justrite™ Antistatic Wires with End Connectors
Shop All Justrite Safety Group Products
Click to view available options
Includes:
C Clamp, Alligator Clip
End Connectors
Insulated Wire, C Clamp, Alligator Clip
Material:
Copper, Polyurethane
Zinc, Steel
Length (Metric):
91.44 cm
304.8 cm
Description
Choose from flexible or insulated wire.
- Flexible wire constructed of multistrand aircraft cable encased in zinc-coated steel
- Insulated wire constructed of multistrand copper wire with black polyurethane electricity-resistant coating
- Standard grounding wire lengths are 3 and 10 ft. (1 and 3m); when longer lengths are needed, use several wires with 0.25 in. terminal ends (Cat. Nos. 17-985-90G or 17-985-90J) bolted together
Compliance
Comply with OSHA standards and local safety codes requiring grounded containers during the transfer of liquids and drums connected to an earth ground.
†Coiled.
Specifications
Specifications
Product Type | Wire |
Material | Zinc, Steel |
Includes | End Connectors |
Length (English) | 120 in. |
Length (Metric) | 304.8 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction