Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Sure-Grip EX Countertop Corrosives/Acid Steel Safety Cabinet
GREENER_CHOICE

Catalog No. 19413871 Shop All Justrite Safety Group Products
Click to view available options
Door Style:
Manual-close

These cabinets are not recommended for storage of phenol, nitric acid or sulfuric acid.

Catalog No. 19-413-871

Supplier: Justrite™ 890402

Only null left
Add to Cart
Add to Cart

These cabinets are not recommended for storage of phenol, nitric acid or sulfuric acid.

Justrite Sure-Grip EX Countertop Corrosives/Acid Steel Safety Cabinet's smaller size fits nearly anywhere to meet your storage needs.

Justrite Sure-Grip EX Countertop Corrosives/Acid Steel Safety Cabinet's smaller size fits nearly anywhere to meet your storage needs.

  • Flame-coated thermoplastic liner
  • 100% seamless liner on all interior walls, ceiling, sump, inside doors and shelves
  • Seam-free surface
  • Non-porous surface resists staining and cleans-up easily
  • Dual-benefits/Multi-use - complete protection from harsh acids and corrosive chemicals
  • Blue
  • Features double-wall, 18-gauge (1mm) welded steel construction, 2 in. (51mm) liquid-tight containment sump, dual vents
  • Adjustable shelves, three-point stainless steel bullet self-latching doors with ULoc™ padlockable handle and Haz-Alert™ reflective warning labels
  • ChemCor™ liner interior

Compliance

Compliance: Retains FM Approval & Complies with OSHA regulations and the International Fire Code of NFPA 1 Uniform Fire Code. Only NFPA/OSHA for 19159712/19413871.

Specifications

Product Type Corrosives and Acids Safety Cabinet (Countertop)
Load Bearing Capacity 4 gal. (15 L)
No. of Shelves 1
No. of Doors 1
Width (Metric) Exterior 43.2 cm
Depth (Metric) Exterior 43.2 cm
Height (Metric) Exterior 55.9 cm
Weight (Metric) 29 kg
Depth (English) Interior 17 in.
Includes Double wall, dual vents, grounding wire connections, adjustable shelves, leakproof sills, three-point self latching doors and leveling feet, Polyethylene trays, separate Polyethylene liner
Description 18-gauge double-walled steel
For Use With (Application) Flammables
Certifications/Compliance NFPA, OSHA
Color Blue
Width (English) Exterior 17 in.
Weight (English) 63 lb.
Surface Coating Epoxy
Material Steel
Height (English) Exterior 22 in.
Door Style Manual-close
Depth (English) Exterior 17 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.