Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Drip Pads

Catalog No. p-4844445 Shop All Justrite Safety Group Products
Click to view available options
Capacity (English):
1.25 gal.
1.75 gal.
Dimensions (L x W):
23 x 21 in.
36 x 24 in.

To capture small oil leaks and drips before they contaminate the ground or create unsafe work surfaces

  • Made from UV- and chemical-resistant modified PVC
  • Features replaceable, oil-only sorbent within a welded leakproof barrier
  • Coated mesh outer layer to trap coarse debris
  • Include brass grommets in opposing corners for anchoring
  • Reusable outer shell with optional refill sorbent packs
  • Anchoring stakes not included

Specifications

Capacity (English) 1.75 gal.
Capacity (Metric) 7 L
Type Drip Pad
For Use With (Application) Spill control
Dimensions (L x W) 36 x 24 in.
Length (English) 36 in.
Length (Metric) 91.4 cm
Width (English) 24 ft.
Width (Metric) 61 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.