Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Drum Safety Funnels

Catalog No. p-129527
Click to view available options
Includes:
32 in. Flame Arrestor, Self-closing Cover
33 in. Brass Tube, Self-closing Cover
6 in. Flame Arrestor, Self-closing Cover
Capacity (Metric):
9.8 L
32 L

Drummed wastes should always be properly labeled and stored. Always segregate incompatible wastes to avoid chemical reactions or explosions.

Drummed wastes should always be properly labeled and stored. Always segregate incompatible wastes to avoid chemical reactions or explosions.

Prevent dangerous spills when transferring flammable liquids

  • Large funnels have a 10.75 in. diameter (27cm) mouth and 2.6 gal. (9.8L) capacity
  • Fit 2 in. (5cm) bung on 30 and 55 gal. (114 and 208L) drums
  • Available with brass flame arrester which absorbs and dissipates heat and prevents any external ignition sources from reaching drum contents
  • Galvanized steel with durable epoxy powder-coat finish
  • Hinged, stay-open lid includes fusible link that melts at 74°C (165°F) and shuts cover to extinguish fire
  • Funnels accommodate padlock (not included)

Certifications

FM approved.

Compliance

Meet EPA and OSHA requirements.

Specifications

Certifications/Compliance FM, EPA and OSHA
Product Type Drum Funnel
Description Stay-open
Capacity (Metric) 32 L
For Use With (Equipment) For Flammable Liquids
Material Galvanized Steel
Includes 32 in. Flame Arrestor, Self-closing Cover
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.