Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ EcoPolyBlend™ Collection Center
GREENER_CHOICE

Catalog No. 19413818 Shop All Justrite Safety Group Products
Click to view available options
Capacity (English):
66 gal.
180 gal.
Holds:
2 x 55 gal. Drums
55 gal. Drum

All-weather construction stands up to the harshest environments

  • Large opening for easy loading and empty bases nest for storage
  • 100% recycled polyethylene
  • Color: Black

Single Drum Collection

  • Accommodates one 208.2L (55 gal.) drum
  • Sump Capacity: 250L (66 gal.)
  • Dimensions (Dia. x H): 83.8 x 80.6cm (33 x 31.75 in.)
Double Drum Collection
  • Accommodates two 208.2L (55 gal.) drums
  • Dual covers can be opened separately or closed together and locked
  • Forklift channels for relocating
  • Sump Capacity: 681L (180 gal.)
  • Dimensions (L x W x H): 152.4 x 99.1 x 119.4 cm (60 x 39 x 47 in.)

Certifications

UL, UL Environmental

Compliance

EPA, OSHA, SPCC

Specifications

Certifications/Compliance SPCC, EPA, OSHA, UL
Color Black
Capacity (English) 66 gal.
Capacity (Metric) 250 L
Material Polyethylene
Type Single Drum Collection Center
For Use With (Application) Easy loading and empty bases nest for storage
Holds 55 gal. Drum
Width (English) 31 in.
Width (Metric) 78.74 cm
Height (English) 31.75 in.
Height (Metric) 80.6 cm
Diameter (English) 33 in.
Diameter (Metric) 83.8 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.