Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ EcoPolyBlend™ Spill Control Funnel

Catalog No. p-4367685
Click to view available options
Diameter (Metric):
48.3 cm
53.3 cm
Type:
Cover Funnel
Spill Control Funnel

For non-flammable liquids

Spill-control Funnel

  • Scalloped, sloping design to minimize spills
  • Made from 100% recycled polyethylene
  • Color: black
  • Sump: 2.5 gal.
  • D × W: 53.34 × 8.25cm (21 × 3.25 in.)
Cover for Spill-control Funnel
  • Fits funnel 28680 only
  • 100% recycled content
  • Color: black

Specifications

Certifications/Compliance OSHA
Color Black
Capacity (English) 2.5 gal.
Capacity (Metric) 9 L
Material Polyethylene
Type Cover Funnel
For Use With (Application) Passive draining of paint tins, filters, buckets and other containers
Holds 55 gal. drums
Height (English) 3.25 in.
Height (Metric) 8.3 cm
Diameter (English) 19 in.
Diameter (Metric) 48.3 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.