Learn More
Justrite™ Elite Smokers Cease-Fire Cigarette Butt Receptacles Accessories
Shop All Justrite Safety Group ProductsDescription
- Anchoring Cable: 91.4cm (36 in.) wire rope cable provides added security or greater stability in severe weather
- Brass Padlock: 3/16 in. dia. shackle
- Bucket Liners: special, burn-resistant laminated aluminum/poly construction; include twist-ties; fit any bucket 29.8cm (11.75 in.) wide x 25.4cm (10 in.) high maximum size
Specifications
Specifications
| Quantity | 1 Ea. |
| For Use With (Equipment) | Justrite™ Elite Smokers Cease-Fire Cigarette Butt Receptacles (268503) |
| Material | Brass |
| Product Type | Padlock |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.