Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ EN Safety Cabinets for Flammables
GSA_VAGREENER_CHOICE

Catalog No. 19414053 Shop All Justrite Safety Group Products
Click to view available options
Load Bearing Capacity:
30 gal.
45 gal.

Catalog No. 19-414-053

Supplier: Justrite™ 22607

Only null left
Add to Cart
Add to Cart
Request a Quote

Provides 90 minutes of content protection and extended evacuation time

  • Constructed using multiple layers of fire-resistant gypsum and mineral fiber insulation
  • Corrosion-resistance rugged powder-coated steel exterior
  • Under fire conditions, intumescent strips expand and seal gaps to reduce heat entering cabinet providing 90-minutes of content protection and extended evacuation time
  • Built-in fusible link system releases to allow automatic closure of doors at 122°F (50°C) during fire
  • Hybrid style doors open or close manually and include damper to adjust force needed to move doors
  • Powder-coat finish steel shelves adjust on 32mm (1.25 in.) increments with load capacity of 75kg (165 lb.)
  • Shelves with high ledge prevent small containers from sliding off
  • Removable bottom sump with detachable perforated insert featuring 3-sided lip seal to ensure leaks or spills from shelves captured at bottom of sump, keeping containers stored in sump clean and dry

Certifications

Tested and GS certified by MPA Dresden

Compliance

EN 14470-1 / EN 14727 compliant and meet NFPA 30, NFPA 1, and OSHA standards

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Load Bearing Capacity 45 gal.
Description 90 minutes fire resistance; Multiple layers of fire-resistant gypsum and mineral fiber insulation
Material Gypsum, Mineral fiber
No. of Doors 2
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.