Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Justrite™ Floor Standing Rinse Tanks
Shop All Justrite Safety Group Products
Click to view available options
Capacity (English):
8 gal.
11 gal.
22 gal.
Weight (English):
45 lb.
62 lb.
78 lb.
Height (English):
8.75 in.
12 in.
Width (English):
24 in.
35.25 in.
Description
- Allows a worker to open with both hands full
- Adjustable-rate pneumatic cylinder prevents cover from slamming shut
- Drain plug allows for easy solvent replacement
- Material: Steel
- Color: Red
Twin Chamber Tank:
Tanks are evenly divided into left and right sections
Compliance
ADA
Specifications
Specifications
Certifications/Compliance | FM |
Product Type | Floor Standing Rinse Tank |
Capacity (English) | 8 gal. |
Capacity (Metric) | 30 L |
Color | Red |
Material | Steel (18 ga) |
Finish | Powder Paint |
Includes | Self close cover, adjustable rate pneumatic cylinder, drain plug |
Length (English) | 16 in. |
Length (Metric) | 40.6 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction