Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Justrite™ Polypropylene Tray for 30- & 90-Minute 30-Gallon EN Cabinets
Click to view available options
For Use With (Equipment):
30 gal. EN cabinets
45 gal. EN cabinets
Color:
Black
White
Product Type:
51mm curved edge
89mm curved edge
Description
- Curved edge provides additional corrosion protection against leaks and spills
- Fits 30- or 45-gal. EN cabinets
Specifications
Specifications
Product Type | 89mm curved edge |
For Use With (Equipment) | 30 gal. EN cabinets |
Material | Polypropylene |
Color | White |
Description | Extra layer of protection by utilizing polypropylene trays above steel shelves |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction