Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
Justrite™ Steel Shelf for 30- and 90-Minute EN Cabinets
Shop All Justrite Safety Group Products
                    Click to view available options
                
                
                    
                            
                                For Use With (Equipment):
                            
                        
                        
                            
                                30 gal. EN Cabinets
                            
                        
                            
                                45 gal. EN Cabinets
                            
                        
                    Description
- Powder-coated steel shelves
 - Hold up to 75kg (165 lb.)
 - Adjust on 32mm (1.25 in.) increments for versatile storage
 - Shelves with 30mm (1 in.) high ledge help prevent small containers from sliding off
 - Fit 30- and 90-minute, 114L (30 gal.) EN cabinets
 - Light gray
 
Specifications
Specifications
| For Use With (Equipment) | 30 gal. EN Cabinets | 
| Load Bearing Capacity | 75 kg | 
| Color | Light Gray | 
| Material | Steel | 
| Surface Coating | Powder-coated | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction