Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
Justrite™ Steel Wash Tanks
Shop All Justrite Safety Group Products
                    Click to view available options
                
                
                    
                            
                                Capacity (English):
                            
                        
                        
                            
                                1 gal.
                            
                        
                            
                                3.5 gal.
                            
                        
                            
                                6 gal.
                            
                        
                    
                            
                                Includes:
                            
                        
                        
                            
                                Basket
                            
                        
                            
                                HDPE Liner, Basket
                            
                        
                    Description
Includes
Basket to facilitate washing quantities of small parts
- Cover opens wide for easy access; integral basket facilitates washing of many small parts quickly
- After cleaning, place basket at top of tank to drain solvent
- Fusible link melts at 165°F (74°C) and slams the cover shut in case of fire
- 3.5 gal. size is also available with replaceable polyethylene liner in the top and tank for use with harsh, corrosive chemicals
Certifications
All models FM approved.
Specifications
Specifications
| Certifications/Compliance | FM, TUV | 
| Product Type | Wash Tank | 
| Capacity (English) | 1 gal. | 
| Capacity (Metric) | 3.8 L | 
| Color | Red | 
| For Use With (Application) | For Small Parts Cleaning | 
| Material | Steel | 
| Includes | Basket | 
| Height (English) | 10 in. | 
| Height (Metric) | 254 mm | 
| Show More | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
            