Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Sure-Grip™ EX Countertop and Compac Safety Cabinet
GREENER_CHOICE

Catalog No. p-3846181
Click to view available options
Load Bearing Capacity:
15 gal. (57 L)
4 gal. (15 L)
Dimensions (D x W x H) Interior:
13.75 x 13.75 x 18.5 in.
14.56 x 20 x 39.62 in.
Product Type:
Compac Safety Cabinet
Countertop Safety Cabinet

Store smaller quantities near point-of-use with the Justrite Sure-Grip™ EX Countertop and Compac Safety Cabinet.

For safely storing smaller quantities of flammable liquids at a workstation or adding to existing storage capacities.

  • One self-closing door
  • One adjustable shelf
  • Color: Yellow

Countertop Cabinets

  • Allow increased access to often-used liquids, without compromising safety
  • Portable size keeps work areas flexible
  • Optional wall hanger assembly available if wall mounting is desired
  • Holds 4 gal. (15L) of flammables

Compac Cabinets

  • Fit almost anywhere and provide protection even where space is at a premium
  • Holds a full 15 gal. (57L) of flammables

Specifications

Dimensions (D x W x H) Interior 13.75 x 13.75 x 18.5 in.
Load Bearing Capacity 4 gal. (15 L)
Product Type Countertop Safety Cabinet
Door Style Self-close
Height (Metric) Exterior 55.9 cm
Depth (Metric) Interior 34.9 cm
No. of Shelves 1
No. of Doors 1
Height (Metric) Interior 47 cm
Depth (Metric) Exterior 43.2 cm
Weight (Metric) 29 kg
Width (Metric) Exterior 43.2 cm
Width (Metric) Interior 34.9 cm
For Use With (Application) Flammables
Width (English) Exterior 17 in.
Certifications/Compliance FM, NFPA, OSHA, U (NFPA)
Height (English) Exterior 22 in.
Color Yellow
Depth (English) Exterior 17 in.
Surface Coating Epoxy, Polyester
Height (English) Interior 18.5 in.
Material Steel (CR)
Weight (English) 64 lb.
Includes One adjustable shelf, U-Loc™ handle with a cylinder lock and key set or an optional padlock, Haz-Alert™ reflective trilingual warning labels, leakproof 2 in. bottom sump, dual vents with flame arresters, four adjustabl
Width (English) Interior 13.75 in.
Depth (English) Interior 13.75 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.