Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Water Filled Boom Diverter

Catalog No. p-4844457
Click to view available options
Length (Metric):
1.5 m
15.2 m
3.4 m
7.6 m

Temporarily divert and control fluid for easy cleanup or recovery

  • For storm water management, portable washdown/ pressure washing diversion, spill diversion, and equipment and personnel decontamination
  • Made of flexible PVC film construction
  • Conforms to uneven surfaces such as asphalt or concrete to form diversionary barrier away from storm drains or as holding area for wet vacuum operation
  • Features easy-open push plug for filling with standard water hose

Specifications

Type Water Filled Boom Diverter
Dimensions (L x W) 5 x 9 ft. (1.5 x 2.7 m)
Length (English) 5 ft.
Length (Metric) 1.5 m
Width (English) 9 ft.
Width (Metric) 0.2 m
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.