Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Water-Filled Drain Covers

Catalog No. p-4844458 Shop All Justrite Safety Group Products
Click to view available options
Dimensions (L x W):
30 x 30 in.
42 x 42 in.
42 x 66 in.
58 x 58 in.

To prevent run-off pollutants from entering stormwater drains

  • To seal drains before washdowns, maintenance, or other cleanup tasks
  • Made of UV resistant modified vinyl
  • Features easy-open push plug for filling with standard water hose
  • Do not fill over 5-in (127-mm) in height to prevent edges from losing contact with ground

Specifications

Material PVC
Type Drain Cover
For Use With (Application) To seal drains before washdowns, maintenance/other cleanup tasks
Includes Easy-open push plug for filling with standard water hose
Dimensions (L x W) 30 x 30 in.
Length (English) 30 in.
Length (Metric) 76.2 cm
Width (English) 30 in
Width (Metric) 76.2 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.