Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dickson™ K-Thermocouple Sensing Chart Recorders

Click to view available options
Includes:
AV alarm
Without AV alarm
Description
Includes
AC adapter, Red pen, Four AA batteries, Quick start guide and 4 ft. bead-wire probe
Requires
Charts
User-selectable temperature ranges and recording times. Portable or wall mount.
Features
- Large 8 in. chart offers 84% more readable area than a 6 in. chart
- Available temperature range up to +2000°F
- Select from one- or two-pen models
- Large, 1 in. high digital display (not on KT801 model)
- Audio/visual alarms (KT803, 804 only)
- Compact, rugged enclosure
- Flip-up pen arm for easy chart and pen changes
- 120V AC adapter with 9V battery backup)
- Temperature accuracy (recorder only): ±1.8°F (±1°C)
- Temperature sensor: flexible, 4 in. bead wire K-thermocouple probe, PTFE coated, suitable for most gas, liquids, and semi-solids to +500°F (max)
- Ambient operating conditions: +32 to +122°F (0 to +50°C); 0 to 95% RH (noncondensing)
- Calibration: user calibration, zero point
- Recording time: user selectable: 24-hour, 7-day or 31-day (31-day available on KT802, 803)
- Dimensions: 9.2L x 9.2W x 3.1 in.H (23.4 x 23.4 x 7.9cm)
- Weight: approx. 4 lb. (1.8kg) with battery
Certifications
CE
Compliance
CE approved.
Warranty and Services
One year
Specifications
Specifications
| Warranty | One year |
| Voltage | 120/240 VAC, 12 VDC |
| Battery Life | 72 Hours (back-up only) |
| Certifications/Compliance | CE |
| Battery Type | Four AA batteries |
| Product Type | Chart Recorder |
| Temperature Range (English) | -50° to +50°F/C; -20° to +20°F/C; 0° to 100°F/C; 0° to 150°F/C; 0° to 250°F/C; 0° to 500°F/C; 0° to 1000°F/C (0° to 2000°F); 50° to 150°F/C |
| Material | ABS, polycarbonate, aluminum |
| Includes | AV alarm |
| IP Rating | IP20 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction