Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dickson™ K-Thermocouple Sensing Chart Recorders
SDP

Reliable, valuable, and dependable chart recorder with replaceable sensor.

Specifications

Warranty One year
Voltage 120 to 240 VAC, 12 VDC
Battery Life 72 Hours (back-up only)
Certifications/Compliance CE
Battery Type Four AA batteries
View More Specs

Requires: Charts


Products 2
Catalog Number Mfr. No. Includes Price Quantity & Availability  
Catalog Number Mfr. No. Includes Price Quantity & Availability  
15-074-115
SDP
Accessories View Documents
Dickson™
KT8P3
AV alarm Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. N/A
15-074-114
SDP
Accessories View Documents
Dickson™
KT8P2
Without AV alarm Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. N/A
Description

Description

User-selectable temperature ranges and recording times. Portable or wall mount.

Features

  • Large 8 in. chart offers 84% more readable area than a 6 in. chart
  • Available temperature range up to +2000°F
  • Select from one- or two-pen models
  • Large, 1 in. high digital display (not on KT801 model)
  • Audio/visual alarms (KT803, 804 only)
  • Compact, rugged enclosure
  • Flip-up pen arm for easy chart and pen changes
  • 120V AC adapter with 9V battery backup)
Specifications
  • Temperature accuracy (recorder only): ±1.8°F (±1°C)
  • Temperature sensor: flexible, 4 in. bead wire K-thermocouple probe, PTFE coated, suitable for most gas, liquids, and semi-solids to +500°F (max)
  • Ambient operating conditions: +32 to +122°F (0 to +50°C); 0 to 95% RH (noncondensing)
  • Calibration: user calibration, zero point
  • Recording time: user selectable: 24-hour, 7-day or 31-day (31-day available on KT802, 803)
  • Dimensions: 9.2L × 9.2W × 3.1 in.H (23.4 × 23.4 × 7.9cm)
  • Weight: approx. 4 lb. (1.8kg) with battery

Compliance

CE approved.

Warranty and Services

One year

Specifications

Specifications

One year
72 Hours (back-up only)
Four AA batteries
-50° to +50°F/C; -20° to +20°F/C; 0° to 100°F/C; 0° to 150°F/C; 0° to 250°F/C; 0° to 500°F/C; 0° to 1000°F/C (0° to 2000°F); 50° to 150°F/C
IP20
0.1
120 to 240 VAC, 12 VDC
CE
Chart Recorder
ABS, polycarbonate, aluminum
Free- standing or wall mounted
Remote K-Thermocouple probe
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit