Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Kangaroo Leather Super Glove™ - Knit Wrist
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Air Spacer™ Thermal Architecture traps air for thermal protection without adding bulk to the glove
- Black Digiroo™ Digital Kangaroo Grip on the palm and fingers for durability, grip, and tactility
- Crosstech™ Moisture Barrier is stable and durable with high temperature resistance
- Bubble-Flex Construction on the knuckles and fingers features dead-air spacer ridges for natural hand flexing
- Top Grain Kangaroo Leather provides abrasion resistance and exceptional durability
- Anthropomorphically correct 3D-style fights hand fatigue and reduces injury
Certifications
NFPA 1971-2007, NFPA 1951, NFPA 1999, NFPA 1992
Specifications
Specifications
| Back Material | Top Grain Kangaroo Leather |
| Certifications/Compliance | NFPA 1971-2007, NFPA 1951, NFPA 1999, NFPA 1992 |
| Coated Area | Palm, Fingers |
| Cuff Material | Nomex™ |
| Color | Blue |
| Hand | Specific |
| Product Type | Structural Firefighting Gloves |
| Size | Small |
| Glove Cuff Color | Black |
| Glove Cuff Style | Knit |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction