Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kappler™ Chem-Tape™
SDP

Catalog No. 19036349
Click to view available options
Description:
Chem-tape
Chem-tape with plastic core
This item is not returnable. View return policy
This item is not returnable. View return policy

Seals gaps in protective apparel at sleeve, ankle, hood and storm flap

Yellow adhesive tape attaches pieces of protective apparel ensemble, preventing gross liquid intrusion at interface points.

  • Provides a durable reinforcement, but tears easily for quick application
  • For single use only

Order Info

Roll measures 2 in. x 60 yd. (5cm x 55m).

Compliance

Meets ASTM™ F739 (using ASTM F1001 test battery) standards; permeation tested in accordance with MIL-STD 282 (using various chemical warfare agents).

Specifications

Material Chem-tape
Description Chem-tape with plastic core
Size (English) 2 in. x 60 yd.
For Use With (Application) Ideal to attach pieces of protective apparel ensemble, prevents gross liquid intrusion into gaps at interface points
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.