Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kappler™ Frontline 300 Flat Back Half C Chemical and Fire Protection Jacket and Hood
Shop All Kappler, Inc. Products

Click to view available options
Size:
2X-Large/3X-Large
Large/X-Large
Specifications
Specifications
Size | Large/X-Large |
Material | CPE, PVC |
Color | Silver |
Closure Type | Double Hook and Loop Storm Flap, Zipper |
Certifications/Compliance | ASTM F1001 |
Construction | Heat Sealed and Taped Seam, PVC Visor, CPE Cuffs |
Cuff Style | CPE |
Seam Type | Sealed |
Size (English) Inseam | 30 in. |
Size (Metric) Inseam | 76.2 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction