Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Kaptclean™ Amber Borosilicate Vials, Cleaned for Volatiles: With White Polypropylene PTFE/Silicone Septa Caps

Catalog No. 02992489
Click to view available options
Volume (Metric):
20 mL
40 mL
Height (Metric):
57 mm
95 mm

Offer protection from harmful light and UV rays for light sensitive products

  • Made of Type I borosilicate glass, providing resistance to heat shock and chemical leaching
  • For use in volatile organic analysis

Certifications

Meet U.S. EPA Specifications and Guidelines

Specifications

Diameter (English) Outer 1.09 in.
Color Amber
Diameter (Metric) Outer 27.7 mm
Material Borosilicate Glass
Volume (Metric) 20 mL
For Use With (Application) Use in volatile organic analysis
Grade Cleaned for volatiles
Height (English) 2.24 in.
Thread Style Screw
Volume (English) 5 dr.
Closure Material Polypropylene
Closure Type Screw Cap
Height (Metric) 57 mm
Quantity 144/Cs.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.