Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Kartell Bucket with Graduations and Spout
SCI_ED

Catalog No. s37256 Shop All Dynalab Corporation Products
Change view
Click to view available options
Diameter (English) Outer:
11.02 in.
Height (English):
11.81 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outer Height (English)
S37256 11.02 in. 11.81 in.
S37255 - -
S37257 - -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S37256 Supplier Dynalon™ Supplier No. 2131850012
Only null left
Add to Cart
Add to Cart

For measuring and transporting liquids or solids. Dynalon™ Kartell Bucket with Graduations and Spout are chemical resistant especially at room temperature.

  • Features steel bale handle with comfortable grip
  • Made of LDPE
  • Graduated internally in liters
  • Use up to 80˚C or well below freezing

Specifications

Capacity (Metric) 12 L
Diameter (English) Outer 11.02 in.
Height (English) 11.81 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.