Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Kartell Graduated Rectangular Bottles, Amber
SCI_ED

Catalog No. S01980 Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
2000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S01980 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S01980 Supplier Dynalon™ Supplier No. 2013152000A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

2 Liter HDPE rectangular bottles.

  • Enhanced stability when in use with an ergonomic hand grip allowing for greater ease in pouring
  • Screw capped
  • Graduated to 2000mL
  • Dimensions: 3.75L x 4.5W x 9.65 in.H (9.52 x 11.43 x 24.51cm)

Specifications

Capacity (Metric) 2000 mL
Color Amber
Dimensions (L x W x H) 4.6 x 3.63 x 9.88 in. (116.8 x 92.2 x 250.9mm)
Material HDPE
Length (Metric) 116.8mm
Width (Metric) 92.2mm
Closure Color Amber
Height (Metric) 250.9 mm
Width (English) 3.63 in.
Length (English) 4.6 in.
Height (English) 9.88 in.
Closure Material HDPE
Closure Size 80 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.