Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kawasumi™ Gravity IV Administration Sets: Y-Needle

Catalog No. p-4880387
Click to view available options
Length (English) Tube:
84 in.
100 in.
Product Type:
Dual Y-needle Injection Set
Y-needle IV Adminstration Set
Quantity:
10 drops/mL
60 drops/mL
This item is not returnable. View return policy
This item is not returnable. View return policy

A wide selection of sets and components meet a variety of solution administration requirements

  • Low cost gravity IV administration set
  • Sets feature Non-DEHP fluid paths, including tubing and drip chamber
  • Y-needle style
  • Latex-free

Specifications

Product Type Dual Y-needle Injection Set
For Use With (Application) Gravity IV Administration
Length (English) Tube 100 in.
Length (Metric) Tube 254 cm
Quantity 10 drops/mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.