Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kawasumi™ Standard Port Access Infusion Sets - Microbore 8in. Tubing
Click to view available options
Needle Gauge:
19 G
20 G
22 G
Color:
Black
Brown
Yellow
Length (English) Needle:
0.75 in.
1 in.
Specifications
Specifications
Product Type | Standard Port Access Infusion Set |
Color | Brown |
Needle Gauge | 19 G |
Includes | Female luer lock connector with flange, non coring needle, needle hub and wing |
Length (English) Needle | 0.75 in. |
Length (English) Tube | 8 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction