Learn More
Kawasumi™ Standard Port Access Infusion Sets - Standard 8in. Tubing
Specifications
Specifications
| Product Type | Standard Port Access Infusion Set |
| Color | Brown |
| Needle Gauge | 19 G |
| Includes | Female luer lock connector with flange, non coring needle, needle hub and wing |
| Length (English) Needle | 1 in. |
| Length (English) Tube | 8 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.