Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kawasumi™ Standard Winged Blood Collection Set
Click to view available options
Needle Gauge:
23 G
Color:
Light Blue
Description
- With multiple sample luer adapter
- Easy-grip hub fits tube holders with anti-stick devices
- Low cost set with sharpest needle point
- Self-sealing synthetic needle sheath
- Available with different needle gauge and wing color
- Color coding allows easy identification
- Tubing length: 12 in., needle length: 0.75 in.
- 50/box, 4 boxes/Cs.
Certifications
CE marked
Specifications
Specifications
| Product Type | Standard Winged Blood Collection Set with Multi-sample Luer Adapter |
| Color | Light Blue |
| Needle Gauge | 23 G |
| Length (English) Needle | 0.75 in. |
| Length (English) Tube | 12 in. |
| Length (Metric) Needle | 2 cm |
| Length (Metric) Tube | 30.4 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction