Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BINDER™ KBF Alarm Output
Shop All BINDER Inc. Products

Click to view available options
:
For Use With: BINDER™ unit KBF 115
Description
- Alarm output
- Zero voltage
- Humidity (±5% RH)
- Accessible via 6-pin DIN socket
- Features audible signal that can be switched off
Specifications
Specifications
Description | Alarm output, zero-voltage - for temperature (±2°C) and humidity (±5 % RH), accessible via 6-pin DIN socket (max. 24 V - 2.5 A), with audible signal that can be switched off |
Type | Alarm Output |
Temperature Range | 2°C |
For Use With (Equipment) | BINDER Chambers KBF 115 |
Includes | Audible signal that can be switched off |
Amperage | 2.5 A |
Voltage | 24 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction