Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Series KB - Refrigerated Incubators, with Large Temperature Range
GREENER_CHOICESDP

Catalog No. 502875681 Shop All BINDER Inc. Products
Click to view available options
Capacity (Metric):
63 L
127 L
262 L
472 L
727 L
1070 L

The powerful virtuoso in cooling incubators for microorganisms: KB units are able to incubate with exceptional precision even when fully loaded, feature a hot-air disinfection routine, and can be programmed for weekend operation with ease.

  • Temperature range: 0°C to +70°C
  • Proven APT.line™ preheating chamber technology
  • Up to 40% lower energy consumption compared to the previous model
  • Energy-efficient cooling with modern inverter cooling unit
  • Cooling with climate-neutral R-600a refrigerant
  • Door heating to prevent condensation
  • Robust housing design with HIT sandwich technology
  • Interior made completely of stainless steel
  • Inner doors made of metal oxide-coated safety glass
  • Two racks made of stainless steel
  • Large access port with silicone plug
  • Tabletop units (up to model 130) are stackable with stacking adapter
  • Floor-standing units (from model 260) featuring robust twin casters, with brakes at the front
  • Simple programming of a second set temperature value
  • Internal data logger, measured values can be read out in open format via USB
  • Class 3.3 independent temperature safety device (DIN 12880) with visual and acoustic alarms
  • Unit self-test for comprehensive status analysis
  • Data interfaces: Ethernet, USB

Specifications

Capacity (English) 4.48 cu.ft.
Capacity (English) Shelf 55.12 lb.
Capacity (Metric) Shelf 25 kg
Autoclavable Not Autoclavable
Capacity (Metric) 127 L
Chamber Material Stainless Steel
CO2 Sensor Technology No Sensor
Convection Technology APT.Line Preheating Chamber Technology
Material Stainless Steel
No. of Shelves 2 std./6 max.
Plug Type US
Temperature Range (Metric) 0°C to 70°C
Type Refrigerated Incubator
Display LCD Screen
Model KB130UL-120V
Dimensions (D x W x H) Interior 25.83 x 15.20 x 19.69 in.
Dimensions (L x W x H) 937 x 762 x 1005 mm
Dimensions (LxWxH) Interior 656 x 386 x 500 mm
Weight (English) 273.37 lb.
Weight (Metric) 124 kg
Voltage 120 V
Wattage 1.2 kW
Amperage 10.0 A
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.