Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
KD Scientific Centrifan™ Small Volume Evaporators
Experience reliable results, lower costs, greater safety, and increased productivity
Specifications
For Use With (Application) | Synthetic and Medicinal Chemistry, as Well as Pharmaceutical, Biotech and University Research |
---|---|
Type | Small Volume Evaporator |
Catalog Number | Mfr. No. | Model | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Includes | Price | Quantity & Availability | ||||
14-831-225
|
KD Scientific
780070FS |
Centrifan PE | Cold trap | N/A | N/A | N/A | |||
14-831-600
|
KD Scientific
780070 |
Centrifan PE-T | Cold trap and timer | N/A | N/A | N/A | |||
Description
Simplifies small volume evaporation tasks for synthetic and medicinal chemists, as well as pharmaceutical, biotech, and university researchers. Proprietary self–generated blowdown technology eliminates the potential problems with common evaporation systems
- Eliminates the problem of bumping using patented SBT (Self blowdown technology)
- Vacuum-free: no bumping or splashing to risk sample purity and yield
- Heated air flows over the surface area of the solvent, enhancing evaporation
- Temp controller range: Ambient to 55°C
- Cold finger Capacity: 1 L non–freezing liquid or dry ice nuggets
- Power Requirements: 115V 60Hz
- Fuse Ratings: 3A fast acting, 5mm × 20mm
- Dimensions W × D × H: 12 × 8 ×18 in.
- Instrument type: evaporator
- Centrifugal Evaporation: sample securely pressed in spinning containers
- Programmable timer from minutes to hours
- Concentrate samples or evaporate to complete dryness, or collect distillate
- Compact, portable, minimal bench space
- Use 20/30/40mL scintillation vials, 1.6mL Eppendorf tubes, 4mL/1 dram vials, 16×100mm test tubes (Rotors not included)
Specifications
Synthetic and Medicinal Chemistry, as Well as Pharmaceutical, Biotech and University Research | |
Small Volume Evaporator |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title