Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KD Scientific Dual and Multiple Syringe Infusion/Withdrawal Pumps

Easy-to-use programmable syringe pumps

Specifications

Flow Rate 0.001 μL/hr. to 147 mL/min.
Capacity (Metric) 10 μL to 140 mL
Connectors RS232C, TTL
Linear Force (Metric) 18 kg
Linear Force (English) 40 lb.
View More Specs

Products 1
Catalog Number Mfr. No. Number of Channels Voltage Type Price Quantity & Availability  
Catalog Number Mfr. No. Number of Channels Voltage Type Price Quantity & Availability  
14-831-9
Accessories View Documents
KD Scientific
780230
10 115 V Infusion Withdrawal Pump N/A N/A N/A
Description

Description

  • Simple menu-driven setup to program syringe diameter, flow rate and dispense volume
  • Backlit display
  • Automatic shutoff
  • Settings can be reviewed and changed during operation
  • Last settings are stored in memory for repeatability
Multiple Syringe Pumps
  • Capacity: 10 μL to 140 mL up to 10 syringes (depending on syringe size)
  • Built-in RS-232-C and TTL interfaces for easy external control
  • Hold glass or plastic syringes
  • Available as infusion and infusion/withdrawal models
Specifications

Specifications

0.001 μL/hr. to 147 mL/min.
RS232C, TTL
40 lb.
10 μL to 140 mL
18 kg
Backlit LCD
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.