Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
KD Scientific Legacy KDS 410 High Pressure Pump

Click to view available options
Voltage:
110 V
220 V
Certifications/Compliance:
CE
Not CE marked
Description
- Quick set up and installation
- High pressure syringe clamps
- Typical accuracy of 1% or better
- Approx. 100 lb. linear force
- Wide variety of syringes from 10µL to 140mL
- Wide plunger travel
- Quick fluid filling
- Power reduction mode
- Volume dispense
- Minimum flow rate of 0.001µL/hr (10µL syringe)
- Maximum flow rate of 145.5mL/min (140mL syringe)
- Power failure indication
- Anti-siphon
- RS232 interface
- Daisy chain up to 99 pumps together
- Applications include continuous delivery of fluid, pilot plant reactor dosing, dispensing viscous fluids
- Robust design of syringe holder ensures the syringe is kept level during delivery of fluid
- Selectable flow rate is entered directly into the program and stored in memory
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Voltage | 220 V |
| Certifications/Compliance | CE |
| Weight (English) | 14.1 lb. |
| Weight (Metric) | 6.4 kg |
| Electrical Requirements | 220 VAC 50/60 Hz |
| Applications | Ideal for applications requiring multiple syringes, delivering accurate and precise amounts of fluids for a multitude of applications, including injection of calibrant into a mass spectrometer or reaction chamber, long term drug delivery to animals and ge |
| Display Type | Backlit LCD |
| Flow Rate Accuracy | ±<1% |
| Number of Channels | 1 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction