Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
KD Scientific Tygon™ E-Food Tubing For Allegro Peristaltic Pumps
Click to view available options
Diameter (Metric) Inner:
0.8 mm
1.6 mm
3.1 mm
4.8 mm
6.4 mm
7.9 mm
Description
- Made of thermoplastic, PVC based firm transparent material with plasticizer
- Smooth bore tubing available in various sizes
Application Compatibility
- Viscous fluids: Excellent
- Acid and alkalies: Good
- Sterile fluids: Fair
- Organic solvents: No
Specifications
Specifications
Autoclavable | Autoclavable |
Diameter (English) Inner | 3/100 in. |
Diameter (Metric) Inner | 0.8 mm |
Overall Length (English) | 50 ft. |
Overall Length (Metric) | 1520 cm |
Sterility | Non-sterile |
Tubing Size | L/S 13 |
Color | Clear |
Hardness | 55 (Shore A) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction