Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keep Clean Hand Sanitizer

Catalog No. 12800601 Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
60 mL
100 mL
350 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Hand sanitizer for personal skin cleaning

  • 71% Alcohol
  • Hand sanitizer
  • Designed for killing germs

Specifications

Product Type Hand Sanitizer
Composition 71% Ethyl Alcohol
Volume (English) 3.4 oz.
Volume (Metric) 100 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.