Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Keyed-Different Aluminum Padlocks with 3 in. Shackle Locks
Shop All Brady Corporation Products
Click to view available options
Color:
Black
Blue
Brown
Green
Orange
Purple
Red
Silver
Yellow
Quantity:
1 Ea.
6/Pk.
Description
- Anodized aluminum finish provides better fade resistance outdoors and corrosion resistance in comparison to standard steel shackle
- Padlock with FDA-approved lubricant in cylinder and key retaining safety feature
- Comes with options available for custom keying
Specifications
Specifications
| Certifications/Compliance | RoHs |
| Width (English) | 1.5 in. |
| Clearance (English) | 3 in. |
| Depth (English) | 0.75 in. |
| Clearance (Metric) | 7.62 cm |
| Diameter (English) | 0.25 in. |
| Color | Silver |
| Diameter (Metric) | 0.6 cm |
| Key Type | Keyed Different |
| Depth (Metric) | 1.9 cm |
| Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
