Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Safety Heavy-Duty Latex Boot/Shoe Covers
SDP

Catalog Number 19550010
Click to view available options
Color:
Orange
Yellow
Size:
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy
Size Large
Material Latex
Latex Free No
Color Yellow
Sole Type Non-skid
Construction Latex
Thickness 60 mil
For Use With (Application) Manufacturing, food service, industrial, medical, clean room, pharmaceutical, nuclear, Jan-San, farms
Certifications/Compliance ASTM F609
Dimensions (L x W) 12.5 x 7 in. (31.75 x 17.78 cm)
Length (English) 12.5 in.
Length (Metric) 31.75 cm
Width (English) 7 in.
Width (Metric) 17.78 cm
Product Type Boot Covers
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit