Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Keystone Safety Polypropylene (Light Vinyl) Shoe Covers - Non-Skid

Click to view available options
Size:
Large
X-Large
Specifications
Specifications
| Size | X-Large |
| Material | Polypropylene |
| Coating | Vinyl |
| Color | Blue |
| Sole Type | Non-skid |
| Weight (English) | 5 lb. |
| Weight (Metric) | 2.26 kg |
| Resistance | Fluid |
| Product Type | Controlled Environments Shoe Covers |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction