Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Amberlite™ IRC-748, ion-exchange resin
Click to view available options
Quantity:
250 g
1 kg
Packaging:
Plastic Bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Physical Form | Beads |
Particle Size | Particle size analysis: uniformity coefficient: <1.70,% <0.300mm: <1.0%,%>1.000mm: <5.0%, harmonic mean size: 0.500 - 0.650mm |
Packaging | Plastic Bottle |
Water Retention Capacity | (Na+): 60 to 65% |
Density | 0.7500g/mL |
Merck Index | 14, 382 |
Quantity | 1 kg |
Chemical Name or Material | Amberlite™ IRC-748 |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction