Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Potassium Iodide, 1.0N, Fisher Chemical™
Shop All Fisherbrand Products
Click to view available options
Quantity:
1 L
4 L
Packaging:
Glass Bottle
Description
EcoSafPak™ is an environmentally friendly packaging system made of 100% recyclable material by an SFI certified supplier.
Specifications
Specifications
| Color | Undesignated |
| Concentration | 0.995 to 1.005N |
| Density | 1.032g/cm³ |
| Concentration or Composition (by Analyte or Components) | 1.0N |
| Packaging | Glass Bottle |
| Vapor Pressure | 14mmHg |
| Quantity | 4 L |
| Physical Form | Liquid |
| Chemical Name or Material | Potassium Iodide, 1.0N |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction