Learn More
Description
- Comfortable, lightweight, SMS fabric is breathable and allows moisture to escape
- Hooded, Elastic Wrist and Ankle Design
- Not made with natural rubber latex or silicone
- Recyclable with the RightCycle™ Program
Specifications
Specifications
| Product Type | General Purpose Coveralls |
| Size | X-Large |
| Gender | Unisex |
| Material | SMS Fabric |
| Color | White |
| Disposable | Limited-use |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Closure Type | Front Zipper |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
